Zoro Homepage

Mortise Cylinder, Satin Brass

  • Mfr # 1E74C181RP3606

  • Zoro # G2758819


product price: $74.99
/ea

Key Features

Number of Pins
7
Finish
Satin Brass
Number of Keys
0
Standards
ANSI/BHMA
Includes
Ring, Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E74C181RP3606
Zoro #
G2758819
UPC #
887838159618
Country of Origin
United States

Details

Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Brass
Number of Keys
0
Standards
ANSI/BHMA
Includes
Ring, Spacer
Material
Bronze, Solid Brass
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Satin Brass, Clear Coated
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial, Educational, Government, Healthcare

Description

Lockset Cylinder, Satin Brass Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes Ring, Spacer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.