Mortise Cylinder, Satin Brass
Mfr # 1E74C258RP3606
Zoro # G2758913
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Number of Pins
7
Finish
Satin Brass
Number of Keys
0
Standards
ANSI/BHMA
Includes
Ring, Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C258RP3606
Zoro #
G2758913
UPC #
887838152190
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Brass
Number of Keys
0
Standards
ANSI/BHMA
Includes
Ring, Spacer
Material
Bronze, Solid Brass
Mortise/Cylindrical
Mortise
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Brass, Clear Coated
Application
Commercial, Educational, Government, Healthcare
Description
Lockset Cylinder, Satin Brass Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.