Mortise Cylinder, Satin Chrome
Mfr # 1E74C258RP5626
Zoro # G2759053
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Includes
1/4 in Ring, 1/8 in Ring, 3/8 in Ring, Spacer
Standards
ANSI/BHMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C258RP5626
Zoro #
G2759053
UPC #
887838168061
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Includes
1/4 in Ring, 1/8 in Ring, 3/8 in Ring, Spacer
Standards
ANSI/BHMA
Material
Bronze, Solid Brass
Mortise/Cylindrical
Mortise
Application
Commercial, Educational, Government, Healthcare
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder
Description
Lockset Cylinder, Satin Chrome Finish, Material Bronze, Solid Brass, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 7, Includes 1/4 in Ring, 1/8 in Ring, 3/8 in Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.