Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Cylinder, Satin Chrome, Brass

  • Mfr # 45H0N14H626RH

  • Zoro # G7893560


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal and Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0N14H626RH
Zoro #
G7893560
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Case Size
5-7/8" x 7/8" x 4-1/16"
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal and Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
7
Series
45H
Style
Right Hand
Finish
Satin Chrome
Fire Rating - Door Hardware
3 hr
Features
Configurable Option Field, Durable, Heavy Duty Protection and Performance
Handle Type
Lever #14 Rose H
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Fire Rated
3 hr.
Ligature Resistant
No
Lockset Finish
Satin Chrome
Case Material
Steel
Function
Passage
Pins
7
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Number of Keys
0
Grade
1
Item
Door Lockset
Strike Type
ANSI
Lockset Performance Strength
Heavy Duty
Handle Material
Brass
Keying
Keyed Different
Visual Indicator Message
No Message
Application
Commercial, Industrial
Cylinder Core Type
Interchangeable Core Cylinder
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F01
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Fire Rating
3 hr

Description

Mortise Lockset, Style Right Hand, Function Passage, Function Code F-01, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.