Mortise Cylinder, Satin Chrome Finish
Mfr # 1E74C110RP3626
Zoro # G6259841
product price: $67.59
/eaKey Features
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Material
Brass
Includes
C110 Straight Cam, Cylinder Rings, Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C110RP3626
Zoro #
G6259841
UPC #
887838334749
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Material
Brass
Includes
C110 Straight Cam, Cylinder Rings, Set Screw
Standards
ANSI/BHMA, ASTM, UL Listed
For Use With
Door Locksets
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Cylinder Type
Mortise Cylinder
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial, Educational, Government, Healthcare
Includes Hardware
Hardware Included
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C110 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.