Mortise Cylinder, Satin Chrome Finish
Mfr # 1E74C127RP3626
Zoro # G6315239
product price: $62.79
/eaKey Features
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Lockset Cylinder Type
Mortise Cylinder
For Use With
Door Locksets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C127RP3626
Zoro #
G6315239
UPC #
887838149503
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Lockset Cylinder Type
Mortise Cylinder
For Use With
Door Locksets
Standards
ANSI/BHMA, ASTM, UL Listed
Includes
C127 Straight Cam, Cylinder Rings, Set Screw
Material
Brass
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Application
Commercial, Educational, Government, Healthcare
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C127 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.