Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Cylinder, Satin Chrome Finish

  • Mfr # 1E74C129RP3626

  • Zoro # G6279100


product price: $62.69
/ea

Key Features

Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
For Use With
Door Locksets
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E74C129RP3626
Zoro #
G6279100
UPC #
887838151605
Country of Origin
United States

Details

Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
For Use With
Door Locksets
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Standards
ANSI/BHMA, ASTM, UL Listed
Lockset Cylinder Type
Mortise Cylinder
Material
Brass
Includes
C129 Straight Cam, Cylinder Rings, Set Screw
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Educational, Government, Healthcare

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C129 Straight Cam, Cylinder Rings, Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.