Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Cylinder, Satin Chrome Finish

  • Mfr # 1E74C171RP3626

  • Zoro # G6284229


product price: $62.59
/ea

Key Features

Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
For Use With
Door Locksets
Standards
ANSI/BHMA, ASTM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E74C171RP3626
Zoro #
G6284229
UPC #
887838215437
Country of Origin
United States

Details

Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
For Use With
Door Locksets
Standards
ANSI/BHMA, ASTM, UL Listed
Lockset Cylinder Type
Mortise Cylinder
Includes
C171 Straight Cam, Cylinder Rings, Set Screw
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Material
Brass
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Educational, Government, Healthcare
Cylinder Core Type
Interchangeable Core Cylinder

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C171 Straight Cam, Cylinder Rings, Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.