Mortise Cylinder, Satin Chrome Finish
Mfr # 1E74C191RP3626
Zoro # G6280412
product price: $63.75
/eaKey Features
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Material
Brass
Lockset Cylinder Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1E74C191RP3626
Zoro #
G6280412
UPC #
887838148339
Country of Origin
United States
Details
Item
Lockset Cylinder
Number of Pins
7
Finish
Satin Chrome
Number of Keys
0
Material
Brass
Lockset Cylinder Type
Mortise Cylinder
Includes
C191 Straight Cam, Cylinder Rings, Set Screw
For Use With
Door Locksets
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Standards
ANSI/BHMA, ASTM, UL Listed
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Educational, Government, Healthcare
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Educational, Healthcare, Industrial, Institutional, Satin Chrome Finish, Material Brass, Number of Keys 0, Standards ANSI/BHMA, ASTM, UL Listed, For Use With Door Locksets, Number of Pins 7, Includes C191 Straight Cam, Cylinder Rings, Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.