Mortise Lockset, 40H Escutcheon, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D16J626

  • Zoro # G0396326


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D16J626
Zoro #
G0396326
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
For Use With
Hollow Metal and Wood Doors
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
ANSI
ADA Compliant
Yes
Location Type
Commercial
Includes
Hardware
Number of Keys
0
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Series
40H Series
Ligature Resistant
No
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Pins
0
Fire Rated
3 hr.
Grade
1
Handle Type
Curved/No Return
Function
Storeroom
Finish
Satin Chrome
Number of Pins
7
Case Material
Steel, Zinc
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Style
40H Escutcheon
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Hand Orientation
Non-Handed
ANSI Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Industrial
Lockset Function ANSI Code
F07
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.