Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Escutcheon, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D3J626

  • Zoro # G0396280


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D3J626
Zoro #
G0396280
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Location Type
Commercial
Ligature Resistant
No
ADA Compliant
Yes
Backset
2 3/4 in
Strike Type
ANSI
Includes
Hardware
Number of Keys
0
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Lockset Fire Rating
3 hr
For Use With
Hollow Metal and Wood Doors
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Series
40H Series
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Item
Door Lockset
Grade
1
Number of Pins
7
Function
Storeroom
Pins
0
Handle Type
Solid Tube/Return
Case Material
Steel, Zinc
Fire Rated
3 hr.
Finish
Satin Chrome
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
40H Escutcheon
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Industrial
Lockset Type
Mechanical
Fire Rating
3 hr
Knob/Handle Material
Brass, Bronze, Stainless Steel

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.