Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Intruder

  • Mfr # 45H7INL14J626

  • Zoro # G0396265


product price:  $959.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7INL14J626
Zoro #
G0396265
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Lockset Fire Rating
3 hr
Item
Door Lockset
Number of Keys
0
Strike Type
ANSI
Location Type
Commercial
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Series
40H Series
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Mortise/Cylindrical
Mortise
For Use With
Hollow Metal and Wood Doors
ADA Compliant
Yes
Includes
Hardware
Ligature Resistant
No
Function
Intruder Latch
Pins
0
Grade
1
Case Material
Steel, Zinc
Handle Type
Curved Return
Finish
Satin Chrome
Fire Rated
3 hr.
Number of Pins
7
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Industrial
Fire Rating
3 hr
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Style
40H Escutcheon
Lockset Type
Mechanical
Lockset Function ANSI Code
F32

Description

Lever Lockset,Mechanical,Intruder,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.