Mortise Lockset, 40H Series, 40H Lock Body, Elec.
Mfr # 45HWCADEU626RQELS
Zoro # G0395571
product price:Â $1,056.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware, Request to Exit Option (RQE) and Latch Status Monitor (LS)
Style
40H Lock Body
Series
40H Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45HWCADEU626RQELS
Zoro #
G0395571
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1 3/4 in
Case Size
5-7/8 in x 7/8 in x 4-1/16 in
Strike Plate Thickness
3/32 in
Strike Plate Height
4 7/8 in
Case Height
5 7/8 in
Case Depth
7/8 in
Case Width
4 1/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Description
Mortise Lockset, Style 40H Lock Body, Function Storeroom/Fail Secure, Location Type Commercial, Electrical, 24V AC/DC, Trim Style No Trim, Backset 2 3/4 in, Strike Type ASA, Strike Dim. 4-7/8 in x 1-1/4 in x 3/32 in, 3 hr Fire Rated, Series 40H Series, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 in x 7/8 in x 4-1/16 in, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Number of Keys 0, Standards ANSI, BHMA, cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.