Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Style, 2-3/4" Backset

  • Mfr # 45H0L15H626LH

  • Zoro # G3949141


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
40H Series
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0L15H626LH
Zoro #
G3949141
UPC #
887838182371
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
40H Series
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
Contour Lever, Latch, Strike
Lockset Grade
1
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Chrome
Features
Left Hand
ADA Compliant
Yes
For Use With
Various Door Types
Key Type
Not Keyed
Strike Type
Round Corner, Square Corner
Number of Keys
0
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Performance Strength
Heavy Duty
Keyway Type
None
Number of Pins
0
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Handle Material
Brass, Bronze, Stainless Steel
Lockset Handle Type
Lever
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Style
40H
Visual Indicator Message
No Message
Application
Commercial/Industrial
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr
Performance Grade
1
ANSI Grade
1
Mortise/Cylindrical
Mortise
Lockset Type
Mechanical
Lockset Style
40H
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn

Description

Mortise Lockset,40H Style,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.