Zoro Homepage

Mortise Lockset, 40H Style, 2-3/4" Backset

  • Mfr # 45H0L15H626LHVIN

  • Zoro # G3949132


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
40H Series
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0L15H626LHVIN
Zoro #
G3949132
UPC #
887838592804
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Series
40H Series
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
Contour Lever, Latch, Strike
Lockset Handle Type
Lever
Cylinder Core Type
Interchangeable Core Cylinder
Style
40H
Lockset Performance Strength
Heavy Duty
Strike Type
Round Corner, Square Corner
Mortise / Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Finish
Satin Chrome
Ligature Resistant
No
Number of Keys
0
Features
Left Hand
For Use With
Various Door Types
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Handle Material
Brass, Bronze, Stainless Steel
Lockset Grade
1
Number of Pins
0
Key Type
Not Keyed
Keyway Type
None
Visual Indicator Message
Padlock Symbol
Visual Indicator Location
Outside
Application
Commercial/Industrial
Fire Rating
3 hr
ANSI Grade
1
Lockset Type
Mechanical
Lockset Style
40H
Knob/Handle Material
Brass, Bronze, Stainless Steel
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn

Description

Mortise Lockset,40H Style,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.