Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Style, 2-3/4" Backset

  • Mfr # 45H0N14H626LHRB

  • Zoro # G3949403


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0N14H626LHRB
Zoro #
G3949403
UPC #
887838163226
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
40H Series
Style
40H
Ligature Resistant
No
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Features
Left Hand Reverse
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Finish
Satin Chrome
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Handle Material
Brass, Bronze, Stainless Steel
Visual Indicator Message
No Message
Application
Commercial, Industrial
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
ANSI Grade
1
Hand Orientation
Left-Handed
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F01
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Style
40H

Description

Mortise Lockset,40H Style,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.