Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Style, 2-3/4" Backset

  • Mfr # 45H0N14J626RH

  • Zoro # G3949388


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0N14J626RH
Zoro #
G3949388
UPC #
887838207197
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
40H Series
Style
40H
Handle Material
Brass, Bronze, Stainless Steel
Strike Type
Round Corner, Square Corner
Cylinder Core Type
Interchangeable Core Cylinder
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Chrome
Fire Rating - Door Hardware
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Item
Door Lockset
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Number of Keys
0
ADA Compliant
Yes
Features
Right Hand
Visual Indicator Message
No Message
Application
Commercial/Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass, Bronze, Stainless Steel
Performance Grade
1
Lockset Style
40H
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical

Description

Mortise Lockset,40H Style,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.