Mortise Lockset, 40H Style, 2-3/4" Backset
Mfr # 45H0N15J626LHRB
Zoro # G3949342
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Contour Lever, Escutcheon Plate, Latch, Strike
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H0N15J626LHRB
Zoro #
G3949342
UPC #
887838152855
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Description
Mortise Lockset,40H Style,2-3/4" Backset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.