Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, 40H Style, 2-3/4" Backset

  • Mfr # 45H0N16H626LH

  • Zoro # G3949412


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0N16H626LH
Zoro #
G3949412
UPC #
887838263636
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Various Door Types
Includes
Curved Lever, Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
40H Series
Style
40H
Number of Keys
0
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Finish
Satin Chrome
Fire Rating - Door Hardware
3 hr
Mortise / Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Features
Left Hand
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Handle Material
Brass, Bronze, Stainless Steel
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Ligature Resistant
No
Visual Indicator Message
No Message
Application
Commercial, Industrial
Performance Grade
1
Lockset Function ANSI Code
F01
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
40H
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr

Description

Mortise Lockset,40H Style,2-3/4" Backset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.