Shop BEST

Mortise Lockset, 45H, Left Hand, Mech.

  • Mfr # 45H7AB15H626LH
  • Zoro # G7893448

product price: 
$
778.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45H7AB15H626LH
Zoro #
G7893448
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
Left Hand
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Not Keyed
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
45H
Function
Office
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Handle Type
Lever #15 Rose H
Case Material
Steel
Ligature Resistant
No
Grade
1
ADA Compliant
Yes
Backset
2 3/4 in
Features
Configurable Option Field, Durable, Heavy Duty Protection and Performance
Lockset Fire Rating
3 hr
Strike Type
ANSI
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
For Use With
Metal and Wood Doors
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Includes
Mounting Hardware
Fire Rating - Door Hardware
3 hr
Number of Keys
0
Fire Rated
3 hr.
Number of Pins
7
Handle Material
Brass
Pins
7
Finish
Satin Chrome
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Mortise
Cylinder Core Type
Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Left Hand
Application
Commercial, Industrial
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F20
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
ANSI Grade
1

Dimensions

Required Door Thickness
1-3/4 in
Case Size
5-7/8" x 7/8" x 4-1/16"
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in

Description

Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.