Shop BEST

Mortise Lockset, Brass, Left Hand

  • Mfr # 48H7R626LH
  • Zoro # G1606650

product price: 
$
414.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48H7R626LH
Zoro #
G1606650
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
48H Deadbolt
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Fire Rating
3 hr
Ligature Resistant
No
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Standards
BHMA
Item
Door Lockset
Series
48H
Number of Keys
0
ADA Compliant
No
Features
1" Throw Bolt,Brass, Left Hand
Fire Rated
3 hr.
Case Material
Steel
Strike Type
ANSI Flat Lip
Grade
1
Cylinder Core Type
Interchangeable Core Cylinder
ANSI Grade
1
Application
Commercial, Industrial
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Left-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F05
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway

Dimensions

Required Door Thickness
1-3/4"
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/4 in

Description

Mortise Lockset,Brass,Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.