Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Classroom

  • Mfr # 45H7R12H630

  • Zoro # G0396229


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R12H630
Zoro #
G0396229
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Item
Door Lockset
Ligature Resistant
No
Lockset Fire Rating
3 hr
Number of Keys
0
Strike Type
ANSI
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
Hardware
Series
40H Series
Backset
2 3/4 in
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
For Use With
Hollow Metal and Wood Doors
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Location Type
Commercial
Number of Pins
7
Finish
Satin Stainless
Case Material
Steel, Zinc
Fire Rated
3 hr.
Handle Type
Solid Tube/No Return
Pins
0
Grade
1
Function
Classroom
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F05
Fire Rating
3 hr
ANSI Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Lockset Style
40H Rose
Application
Commercial, Industrial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.