Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance

  • Mfr # 45H7AB12H626

  • Zoro # G0396560


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7AB12H626
Zoro #
G0396560
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Type
ANSI
Number of Keys
0
ADA Compliant
Yes
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Location Type
Commercial
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Series
40H Series
Mortise/Cylindrical
Mortise
Item
Door Lockset
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Backset
2 3/4 in
Includes
Hardware
Grade
1
Function
Entrance/Office
Finish
Satin Chrome
Pins
0
Case Material
Steel, Zinc
Number of Pins
7
Handle Type
Solid Tube/No Return
Fire Rated
3 hr.
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Application
Commercial, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Style
40H Rose
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F20

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.