Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance

  • Mfr # 45H7AB16H613

  • Zoro # G0396527


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7AB16H613
Zoro #
G0396527
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Ligature Resistant
No
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
ADA Compliant
Yes
For Use With
Hollow Metal and Wood Doors
Item
Door Lockset
Strike Type
ANSI
Location Type
Commercial
Lockset Fire Rating
3 hr
Number of Keys
0
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Mortise/Cylindrical
Mortise
Series
40H Series
Includes
Hardware
Number of Pins
7
Finish
Oxidized Bronze, Oil Rubbed
Case Material
Steel, Zinc
Function
Entrance/Office
Handle Type
Gull Wing
Grade
1
Pins
0
Fire Rated
3 hr.
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Industrial
Lockset Function ANSI Code
F20
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Style
40H Rose
Fire Rating
3 hr
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.