Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D14H630

  • Zoro # G0396439


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D14H630
Zoro #
G0396439
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Stainless Steel
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
Yes
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Ligature Resistant
No
Strike Type
ANSI
Backset
2 3/4 in
For Use With
Hollow Metal and Wood Doors
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Number of Keys
0
Series
40H Series
Item
Door Lockset
Location Type
Commercial
Includes
Hardware
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Number of Pins
7
Grade
1
Fire Rated
3 hr.
Function
Storeroom
Pins
0
Finish
Satin Stainless
Case Material
Steel, Zinc
Handle Type
Curved Return
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial, Industrial
Knob/Handle Material
Brass, Bronze, Stainless Steel
Includes Hardware
Hardware Included
Lockset Style
40H Rose
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F07
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.