Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D15H612

  • Zoro # G0396396


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7D15H612
Zoro #
G0396396
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Bronze
Keyway Type
None
Key Type
Not Keyed
Ligature Resistant
No
Location Type
Commercial
Series
40H Series
Item
Door Lockset
For Use With
Hollow Metal and Wood Doors
ADA Compliant
Yes
Strike Type
ANSI
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
Hardware
Number of Keys
0
Lockset Fire Rating
3 hr
Number of Pins
7
Grade
1
Case Material
Steel, Zinc
Fire Rated
3 hr.
Handle Type
Contour/Angle Return
Function
Storeroom
Finish
Satin Bronze
Pins
0
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Knob/Handle Material
Brass, Bronze, Stainless Steel
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Function ANSI Code
F07
Lockset Style
40H Rose
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Application
Commercial, Industrial
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.