Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D16H626

  • Zoro # G0396335


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7D16H626
Zoro #
G0396335
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Backset
2 3/4 in
Includes
Hardware
Strike Type
ANSI
Mortise/Cylindrical
Mortise
Series
40H Series
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Location Type
Commercial
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
For Use With
Hollow Metal and Wood Doors
Number of Keys
0
Ligature Resistant
No
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Finish
Satin Chrome
Pins
0
Case Material
Steel, Zinc
Function
Storeroom
Fire Rated
3 hr.
Number of Pins
7
Handle Type
Curved/No Return
Grade
1
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Industrial
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F07
Lockset Style
40H Rose
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.