Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom

  • Mfr # 45H7D17LH626

  • Zoro # G0396317


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7D17LH626
Zoro #
G0396317
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Series
40H Series
Backset
2 3/4 in
ADA Compliant
Yes
Includes
Hardware
Location Type
Commercial
Mortise/Cylindrical
Mortise
Strike Type
ANSI
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Item
Door Lockset
Grade
1
Case Material
Steel, Zinc
Pins
0
Function
Storeroom
Number of Pins
7
Handle Type
Gull Wing
Finish
Satin Chrome
Fire Rated
3 hr.
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Style
40H Rose
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F07
Performance Grade
1
Application
Commercial, Industrial
Hand Orientation
Left-Handed
Fire Rating
3 hr
Includes Hardware
Hardware Included
Knob/Handle Material
Brass, Bronze, Stainless Steel

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.