Mortise Lockset, Lever, 40H Rose, Series 40H, Grd. 1, Privacy

  • Mfr # 45H0L16H626

  • Zoro # G0396789


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0L16H626
Zoro #
G0396789
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
40H Series
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
Hardware
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Number of Keys
0
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Lockset Finish
Satin Chrome
Mortise/Cylindrical
Mortise
Style
40H Rose
ADA Compliant
Yes
Strike Type
ANSI
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
For Use With
Hollow Metal and Wood Doors
Ligature Resistant
No
Lockset Fire Rating
3 hr
Lockset Grade
1
Fire Rated
3 hr.
Keyway Type
None
Handle Type
Curved/No Return
Case Material
Steel, Zinc
Pins
0
Function
Privacy
Key Type
Not Keyed
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Style
40H Rose
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Function ANSI Code
F19
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial, Industrial
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Coin Turn

Description

Lever Lockset,Mechanical,Privacy,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.