Mortise Lockset, Lever, 40H Rose, Series 40H, Grd. 1, Privacy

  • Mfr # 45H0L3H626

  • Zoro # G0396761


product price:  $882.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0L3H626
Zoro #
G0396761
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
40H Series
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Includes
2 3/4 in Dia H Rose Flat with Round Edge
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Strike Type
ANSI
Lockset Fire Rating
3 hr
Ligature Resistant
No
Lockset Handle Type
Lever
Lockset Finish
Satin Chrome
Number of Keys
0
For Use With
Hollow Metal and Wood Doors
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Style
40H Rose
Lockset Grade
1
Mortise / Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Fire Rated
3 hr.
Function
Privacy
Keyway Type
None
Pins
0
Case Material
Steel, Zinc
Handle Type
Solid Tube/Return
Key Type
Not Keyed
Visual Indicator Message
No Message
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F19
Knob/Handle Material
Brass, Bronze, Stainless Steel
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial, Industrial
ANSI Grade
1
Lockset Style
40H Rose
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Mechanical,Privacy,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.