Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Class, Mech.

  • Mfr # 45H7R14J626

  • Zoro # G0396177


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R14J626
Zoro #
G0396177
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Series
40H Series
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Item
Door Lockset
For Use With
Hollow Metal and Wood Doors
Location Type
Commercial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
ANSI
Backset
2 3/4 in
Includes
Hardware
Ligature Resistant
No
Handle Type
Curved Return
Finish
Satin Chrome
Number of Pins
7
Pins
0
Fire Rated
3 hr.
Function
Classroom
Grade
1
Case Material
Steel, Zinc
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Style
40H Escutcheon
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F05
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Application
Commercial, Industrial
Lockset Type
Mechanical
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.