Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Class, Mech.

  • Mfr # 45H7R3J626

  • Zoro # G0396107


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7R3J626
Zoro #
G0396107
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
ADA Compliant
Yes
Strike Type
ANSI
For Use With
Hollow Metal and Wood Doors
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Lockset Fire Rating
3 hr
Includes
Hardware
Series
40H Series
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Ligature Resistant
No
Location Type
Commercial
Mortise/Cylindrical
Mortise
Number of Keys
0
Backset
2 3/4 in
Grade
1
Finish
Satin Chrome
Fire Rated
3 hr.
Function
Classroom
Handle Type
Solid Tube/Return
Number of Pins
7
Pins
0
Case Material
Steel, Zinc
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
40H Escutcheon
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass, Bronze, Stainless Steel
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F05
Application
Commercial, Industrial

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.