Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech.

  • Mfr # 45H7T14J605

  • Zoro # G0396098


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7T14J605
Zoro #
G0396098
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Satin Bronze
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Mortise/Cylindrical
Mortise
Series
40H Series
Includes
Hardware
ADA Compliant
Yes
Item
Door Lockset
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Number of Keys
0
Location Type
Commercial
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Strike Type
ANSI
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Grade
1
Pins
0
Case Material
Steel, Zinc
Number of Pins
7
Finish
Satin Bronze
Fire Rated
3 hr.
Handle Type
Curved Return
Function
Dormitory
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
Lockset Style
40H Escutcheon
Performance Grade
1
Lockset Function ANSI Code
F12
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Application
Commercial, Industrial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Dormitory,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.