Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec.

  • Mfr # 45HW7DEL15J626

  • Zoro # G0395906


product price:  $1,303.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
15 Lever Design, Hardware
Style
40H Escutcheon
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HW7DEL15J626
Zoro #
G0395906
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
15 Lever Design, Hardware
Style
40H Escutcheon
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Grade
1
Strike Type
ANSI
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Location Type
Commercial
Backset
2 3/4 in
Lockset Function
Storeroom
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Number of Keys
0
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Electrical/Mechanical
Electrical
Ligature Resistant
No
Keyway Type
None
Case Material
Steel, Zinc
Pins
0
Fire Rated
3 hr.
Function
Storeroom, Fail Safe
Grade
1
Number of Pins
7
Handle Type
Contour/Angle Return
Key Type
Not Keyed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Lockset Style
40H Escutcheon
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI Grade
1
Cylinder Core Type
Interchangeable Core Cylinder

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.