Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec.

  • Mfr # 45HW7DEU15J626RQE

  • Zoro # G0395766


product price:  $1,519.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware, with The Request to Exit Option (RQE)
Style
40H Escutcheon
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HW7DEU15J626RQE
Zoro #
G0395766
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware, with The Request to Exit Option (RQE)
Style
40H Escutcheon
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Mortise / Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
ADA Compliant
Yes
Number of Keys
0
Strike Type
ANSI
Ligature Resistant
No
Electrical/Mechanical
Electrical
Lockset Finish
Satin Chrome
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Lockset Grade
1
Lockset Function
Storeroom
Location Type
Commercial
Grade
1
Fire Rated
3 hr.
Number of Pins
7
Handle Type
Contour/Angle Return
Function
Storeroom, Fail Secure
Keyway Type
None
Case Material
Steel, Zinc
Pins
0
Key Type
Not Keyed
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass, Bronze, Stainless Steel
Includes Hardware
Hardware Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
40H Escutcheon
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.