Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec.

  • Mfr # 45HW7DEU15J630

  • Zoro # G0395757


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Escutcheon
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU15J630
Zoro #
G0395757
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Escutcheon
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Lockset Function
Storeroom
Location Type
Commercial
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
Backset
2 3/4 in
Number of Keys
0
Mortise/Cylindrical
Mortise
Strike Type
ANSI
Lockset Handle Type
Lever
Lockset Grade
1
Mortise / Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Ligature Resistant
No
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Electrical/Mechanical
Electrical
Handle Type
Contour/Angle Return
Fire Rated
3 hr.
Pins
0
Case Material
Stainless Steel, Zinc
Number of Pins
7
Keyway Type
None
Function
Storeroom, Fail Secure
Grade
1
Key Type
Not Keyed
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Style
40H Escutcheon
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.