Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Mech.

  • Mfr # 45H7W15J613

  • Zoro # G0395976


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7W15J613
Zoro #
G0395976
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
40H Escutcheon
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Location Type
Commercial
Item
Door Lockset
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
For Use With
Hollow Metal and Wood Doors
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Number of Keys
0
Strike Type
ANSI
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Includes
Hardware
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Series
40H Series
ADA Compliant
Yes
Finish
Oxidized Bronze, Oil Rubbed
Grade
1
Number of Pins
7
Handle Type
Contour/Angle Return
Pins
0
Case Material
Steel, Zinc
Fire Rated
3 hr.
Function
Storeroom
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F30
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Application
Commercial, Industrial
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
40H Escutcheon

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.