Mortise Lockset, Lever, 40H Ser., 40H Rose, Dorm, Mech.

  • Mfr # 45H7TA16H613

  • Zoro # G0396046


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7TA16H613
Zoro #
G0396046
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
40H Rose
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Location Type
Commercial
Ligature Resistant
No
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
ANSI
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Series
40H Series
For Use With
Hollow Metal and Wood Doors
Item
Door Lockset
Number of Keys
0
Includes
Hardware
Handle Type
Curved/No Return
Number of Pins
7
Finish
Oxidized Bronze, Oil Rubbed
Fire Rated
3 hr.
Function
Dormitory
Grade
1
Pins
0
Case Material
Steel, Zinc
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
40H Rose
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Performance Grade
1
ANSI Grade
1
Fire Rating
3 hr
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Industrial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F12

Description

Lever Lockset,Mechanical,Dormitory,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.