Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.

  • Mfr # 45HW7DEU12H630RQE

  • Zoro # G0395851


product price:  $1,429.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU12H630RQE
Zoro #
G0395851
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in

Details

Item
Door Lockset
Finish
Satin Stainless
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Mortise / Cylindrical
Mortise
Lockset Fire Rating
3 hr
Location Type
Commercial
Lockset Finish
Satin Stainless Steel
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Keys
0
Strike Type
ANSI
Lockset Handle Type
Lever
ADA Compliant
Yes
Backset
2 3/4 in
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Lockset Grade
1
Lockset Function
Storeroom
Key Type
Not Keyed
Electrical/Mechanical
Electrical
Keyway Type
None
Fire Rated
3 hr.
Pins
0
Number of Pins
7
Handle Type
Solid Tube/No Return
Case Material
Steel, Zinc
Grade
1
Function
Storeroom
Visual Indicator Message
No Message
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
40H Rose
Lockset Type
Mechanical
Knob/Handle Material
Brass, Bronze, Stainless Steel
Cylinder Core Type
Interchangeable Core Cylinder
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.