Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.

  • Mfr # 45HW7DEU14H626

  • Zoro # G0395836


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Single Cylinder
Style
40H Rose
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU14H626
Zoro #
G0395836
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Single Cylinder
Style
40H Rose
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Location Type
Commercial
Number of Keys
0
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
ADA Compliant
Yes
Lockset Function
Storeroom
Lockset Handle Type
Lever
Lockset Finish
Satin Chrome
Lockset Grade
1
Electrical/Mechanical
Electrical
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Strike Type
ANSI
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Number of Pins
7
Fire Rated
3 hr.
Case Material
Steel, Zinc
Pins
0
Function
Storeroom, Fail Safe
Keyway Type
None
Grade
1
Handle Type
Curved Return
Key Type
Not Keyed
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
40H Rose
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.