Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.

  • Mfr # 45HW7DEU3H62612V

  • Zoro # G0395669


product price:  $1,509.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7DEU3H62612V
Zoro #
G0395669
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in

Details

Item
Door Lockset
Finish
Satin Bronze
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Lockset Handle Type
Lever
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Ligature Resistant
No
Strike Type
ANSI
Number of Keys
0
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
ADA Compliant
Yes
Lockset Grade
1
Mortise/Cylindrical
Mortise
Location Type
Commercial
Lockset Finish
Satin Bronze
Lockset Fire Rating
3 hr
Electrical/Mechanical
Electrical
Lockset Function
Storeroom
Mortise / Cylindrical
Mortise
Grade
1
Case Material
Steel, Zinc
Keyway Type
None
Function
Storeroom
Number of Pins
7
Pins
0
Fire Rated
3 hr.
Handle Type
Solid Tube/Return
Key Type
Not Keyed
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
40H Rose
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI Grade
1

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.