Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.

  • Mfr # 45HW7WEU15H626

  • Zoro # G0395626


product price:  $1,650.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45HW7WEU15H626
Zoro #
G0395626
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Style
40H Rose
Series
40H Series
Application
Commercial, Industrial
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Location Type
Commercial
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
Lockset Function
Institutional
ADA Compliant
Yes
Strike Type
ANSI
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Number of Keys
0
Lockset Grade
1
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Function
Storeroom
Fire Rated
3 hr.
Pins
0
Number of Pins
7
Grade
1
Keyway Type
None
Handle Type
Contour/Angle Return
Case Material
Steel, Zinc
Key Type
Not Keyed
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI Grade
1
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
40H Rose
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F30

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.