Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Mech.

  • Mfr # 45H7W3H626

  • Zoro # G0395967


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7W3H626
Zoro #
G0395967
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Mortise/Cylindrical
Mortise
Includes
Double Key with Latch, H Rose Flat with Round Edge
Backset
2 3/4 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Ligature Resistant
No
Location Type
Commercial
ADA Compliant
Yes
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Strike Type
ANSI
Series
40H Series
For Use With
Hollow Metal and Wood Doors
Number of Keys
0
Fire Rated
3 hr.
Case Material
Steel, Zinc
Pins
0
Grade
1
Function
Storeroom
Handle Type
Solid Tube/Return
Number of Pins
7
Finish
Satin Chrome
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Function ANSI Code
F30
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Application
Commercial, Industrial
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
40H Rose
ANSI Grade
1
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.