Mortise Lockset, Lever, 40H Series, 40H Rose, Mech.

  • Mfr # 45H7UNR15R626

  • Zoro # G0396019


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7UNR15R626
Zoro #
G0396019
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40H Rose
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
For Use With
Hollow Metal and Wood Doors
Includes
2 3/4 in Dia R Rose Contoured with Round Edge
Features
Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation
Strike Dim.
4-7/8 in x 1-1/4 in x 3/32 in
Item
Door Lockset
Strike Type
ANSI
Ligature Resistant
No
Backset
2 3/4 in
Location Type
Commercial
Number of Keys
0
Mortise/Cylindrical
Mortise
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Series
40H Series
Fire Rated
3 hr.
Number of Pins
7
Finish
Satin Chrome
Function
Universal
Handle Type
Contour/Angle Return
Case Material
Steel, Zinc
Grade
1
Pins
0
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Fire Rating
3 hr
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Style
40H Rose
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Industrial
Knob/Handle Material
Brass, Bronze, Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Grd. 1,40H Rose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.