Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech.

  • Mfr # 45H7AB14M626RH

  • Zoro # G1608251


product price:  $1,063.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7AB14M626RH
Zoro #
G1608251
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
45H Escutcheon
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Item
Door Lockset
Includes
Component Kit, Lever, Trim
Key Material
Nickel Silver
Series
45H
ADA Compliant
Yes
Number of Keys
2
Mortise/Cylindrical
Mortise
Location Type
Commercial, Institutional, Residential
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Features
Curved Return Lever Style, Forged Trim, Right Handed
Backset
2 3/4 in
Pins
7
Grade
1
Keying
Keyed Different
Finish
Satin Chrome
Number of Pins
7
Handle Type
Lever
Case Material
Steel
Function
Entrance
Fire Rated
Yes
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
ANSI Grade
1
Lockset Type
Mechanical
Application
Commercial, Industrial
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F20
Latch Bolt/Dead Bolt
Dead Bolt
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
Lockset Style
45H Escutcheon
Hand Orientation
Right-Handed
Knob/Handle Material
Brass, Bronze, Stainless Steel

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.