Mortise Lockset, Lever, 45H, 45H Escutcheon, Intruder, Mech.

  • Mfr # 45H7INL14H626RH

  • Zoro # G1608437


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7INL14H626RH
Zoro #
G1608437
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Lockset Grade
1
Style
45H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Number of Keys
2
Item
Door Lockset
ADA Compliant
Yes
Series
45H
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Features
Curved Return Lever Style, Right Handed
Includes
Component Kit, Lever, Trim
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Location Type
Commercial, Institutional, Residential
Fire Rated
Not Rated
Function
Intruder
Keying
Keyed Different
Pins
7
Grade
1
Case Material
Steel
Finish
Satin Chrome
Handle Type
Lever
Number of Pins
7
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Knob/Handle Material
Brass, Bronze, Stainless Steel
Application
Commercial, Industrial
Lockset Function ANSI Code
F32
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
45H Escutcheon
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset,Mechanical,Intruder,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.