Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, 45H, 45H Escutcheon, Mech.

  • Mfr # 45H7A14J626RH

  • Zoro # G1608376


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A14J626RH
Zoro #
G1608376
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
Style
45H Escutcheon
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Features
Curved Return Lever Style, Right Handed, Wrought Trim
ADA Compliant
Yes
Series
45H
Item
Door Lockset
Includes
Component Kit, Lever, Trim
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Location Type
Commercial, Institutional, Residential
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Number of Keys
2
Key Material
Nickel Silver
Case Material
Steel
Keying
Keyed Different
Finish
Satin Chrome
Pins
7
Function
Office
Number of Pins
7
Grade
1
Fire Rated
Yes
Handle Type
Lever
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Knob/Handle Material
Brass, Bronze, Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F04
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
45H Escutcheon
Application
Commercial, Industrial
Fire Rating
3 hr
Performance Grade
1
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.