Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech.

  • Mfr # 45H0N16H626RH

  • Zoro # G1608391


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H0N16H626RH
Zoro #
G1608391
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Component Kit, Lever, Trim
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Institutional, Residential
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
45H
Style
45H Escutcheon
Finish
Satin Chrome
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Item
Door Lockset
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
ADA Compliant
Yes
Ligature Resistant
No
Features
Curved No Return Lever Style, Right Handed
Lockset Finish
Satin Chrome
Number of Keys
0
Case Material
Steel
Handle Type
Lever
Function
Passage
Keying
UnKeyed
Grade
1
Fire Rated
Yes
Pins
7
Visual Indicator Message
No Message
Application
Commercial/Industrial
Cylinder Core Type
Interchangeable Core Cylinder
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass, Bronze, Stainless Steel
Lockset Type
Mechanical
Lockset Style
45H Escutcheon

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.