Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech.
Mfr # 45H0L14H626RH
Zoro # G1608446
product price:Â $723.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Commercial, Institutional, Residential
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H0L14H626RH
Zoro #
G1608446
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/8 in
Description
Lever Lockset,Mechanical,Privacy,Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.