Mortise Lockset, Lever, 45H, 45H Escutcheon, Store, Mech.

  • Mfr # 45H7D15M626RH

  • Zoro # G1607980


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7D15M626RH
Zoro #
G1607980
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
5 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
45H Escutcheon
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Ligature Resistant
No
Location Type
Commercial, Institutional, Residential
Includes
Component Kit, Lever, Trim
Key Material
Nickel Silver
Item
Door Lockset
Features
Contour Angle Return Lever Style, Forged Trim, Right Handed
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in x 3/32 in
Mortise/Cylindrical
Mortise
Series
45H
Backset
2 3/4 in
Finish
Satin Chrome
Case Material
Steel
Pins
7
Keying
Keyed Different
Handle Type
Lever
Function
Storeroom
Number of Pins
7
Grade
1
Fire Rated
Yes
Visual Indicator Message
No Message
Cylinder Core Type
Interchangeable Core Cylinder
Knob/Handle Material
Brass, Bronze, Stainless Steel
Performance Grade
1
ANSI Grade
1
Application
Commercial/Industrial
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
45H Escutcheon
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.